Beli flexible ratchet handle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTO Ratchet Handle (Kunci Sok Ratchet)Deskripsi:Standard-head ratchets can speed the turning of fasteners with a mechanism that allows the tool to rotate freely in one direction without removing the ratchet head from the fastener and repositioning the tool.atribut:
- Material: Alloy Steel
- Ratchet Type: Standard
- Measurement Type: SAE
- Ratcheting: Yes
- monotaro Ratchet Handle (Gagang Ratchet)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchetatribut:
- Material: Chromium vanadium steel
- Surface Treatment: Chrome-plated
- Feed angle (°): 5
- WESTWARD Hand Ratchet SetDeskripsi:These flex-head ratchet sets have a hinge close to the head that allows the head to swivel to access fasteners from multiple angles in tight spaces. Sets come with ratchets having different handle lengths where long handles extend the reach of the tool and can increase the amount of torque required to loosen overtightened fasteners. Models with short handles can access fasteners in tight spaces.atribut:
- Grip Style: Cushion
- Head Type: Flexible
- Head Shape: Pear
- Number of Geared Teeth: 36
- Quick Release: Yes
- Ratchet Type: Standard
- Flex Range of Motion (degrees): 180
- Head Thickness (inch): 17/32; 23/32; 13/16
- Head Width (inch): 1 1/32; 1 1/4; 1 19/32
- Insulated: No
- Material: Chrome
- Measurement Type: SAE
- Min. Arc Swing (degrees): 10
- Non-Sparking: No
- Overall Length (inch): 12; 18; 24
- Ratcheting: Yes
- Reversing: Yes
- Standards: ANSI
- Tether Ready: No
- UNSPSC: 27111711
- Wipro Socket Set (Set Kunci Sok)Deskripsi:Set Contents:- 1/2inch Socket 5/16inch, 3/8inch, 7/16inch, 15/32inch, 1/2inch, 9/16inch, 19/32inch, 5/8inch 11/16inch, 3/4inch, 25/32inch, 13/16inch, 7/8inch, 15/16inch, 1inch, 1 1/16inch, 1 3/16inch, 1 1/4inch- With Rachet, Sliding T Handle, Extension Bar 125, 250 mm & Universal Joint
- SK11 slim ratchet driverDeskripsi:Adopts 52 gears to achieve unprecedented fine and smooth movement. It is effective in narrow spaces with limited swing width. Achieved an overall height of 16mm, the thinnest in its class (when equipped with a 16mm bit). A high-power ratchet driver equipped with high-performance gears and capable of final tightening. A compact head with the smallest head width in its class, 14.3mm. A commercially available hexagonal width across flats 6.35mm bit can be used.For tightening and loosening screws in narrow spaces.*Do not use on anything that has electricity flowing through it. *Please use the one that matches the size of the screw. *Please wear safety glasses when working. Please do not use it for any purpose other than its original purpose.atribut:
- Feed angle (°): 7
- Function: With fast-forward function
- Number of Threads: 52
- Tip Shape: Plus or minus
- Type: Set product
- KDR-LINE REACTORS Input Line Reactoratribut:
- UNSPSC: 39121521
- JTC Flexible Ratchetsatribut:
- Drive Size: 3/8\"
- KTC Flexible Ratchet Handle 1/4inch SqDeskripsi:1/4inch sq. FLEX SHORT RATCHET HANDLE D.PAT.atribut:
- Drive Size (inch): 1/4
- Overall Length (mm): 125
- TRUSCO Spinner HandleDeskripsi:-Optimum when applying higher torque than ratchet handle and stronger force.-Surface treatment is trivalent chromium plating.
- TONE Ratchet HandleDeskripsi:-Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
- JONNESWAY Flexible Ratchet Handle-72 Teethatribut:
- Material: Handle: Chrome Vanadium Steel, Driver: Chrome Molybdenum Steel
- KTC Ratchet Handle 1/4inch sq (Kunci Sok Ratchet)Deskripsi:1/4inch sq. LONG RATCHET HANDLE D.PAT.atribut:
- Drive Size (inch): 1/4
- Overall Length (mm): 190
- TRUSCO Flexible Ratchet HandleDeskripsi:-Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.atribut:
- Number of insertions: 10
- Total Length: 340mm
- monotaro Full Turning Ratchet Handle (Gagang Ratchet)Deskripsi:Because the 180 degree head part rotates, bolt turning work can be performed in a place where it is deep or angular. For bolt turning work in a recessed place or angular placeatribut:
- Material: Chrome vanadium steel
- Gear Teeth Number: 72
Daftar Harga flexible ratchet handle Terbaru October 2026
| PROTO Ratchet Handle (Kunci Sok Ratchet) | Rp779.900 |
| Wipro Flexible Ratchet Handle (Kunci Sok Ratchet) | Rp189.900 |
| KYOTO TOOL (KTC) Ratchet Handle | Rp389.900 |
| monotaro Ratchet Handle (Gagang Ratchet) | Rp169.900 |
| WESTWARD Hand Ratchet Set | Rp2.999.900 |
| Wipro Socket Set (Set Kunci Sok) | Rp329.900 |
| SK11 slim ratchet driver | Rp279.900 |
| KDR-LINE REACTORS Input Line Reactor | Rp2.699.900 |
| JTC Flexible Ratchets | Rp559.900 |
| KTC Flexible Ratchet Handle 1/4inch Sq | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/98P107286332-1.jpg)
/rgP108536988-1.jpg)
%20Ratchet%20Handle/P102066010-1.jpg)
/4rP101001171-14.jpg)

/qvP108539967-1.jpg)





%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Air%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/8yP106563322-1.jpg)


/2tP108467101-1.jpg)

/50P106770180-1.jpg)

/P102248948-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)